
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6733.264.EXT
Zoro #
G1817451
UPC #
00884011337764
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Square Satin Chrome Turns Satin Chrome
Material
Brass
Color
Satin Chrome
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Square Satin Chrome Turns Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.