Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Unlacquered Brass Cylinders Unlacquered Brass

  • Mfr # 6737.031

  • Zoro # G1817479


product price: $74.99
/ea

Key Features

Finish
Unlacquered Brass
Series
Estate
Height
0
Length
0
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6737.031
Zoro #
G1817479
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Square Unlacquered Brass Cylinders Unlac
Finish
Unlacquered Brass
Series
Estate
Material
Brass
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Square Unlacquered Brass Cylinders Unlac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.