Zoro Homepage

Storeroom Handlesets Bright Chrome

  • Mfr # G6065.260.RRLS

  • Zoro # G1817993


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Location Type
Commercial
Grade
Commercial
Finish
Bright Chrome
Series
Estate
Backset
2-3/4" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6065.260.RRLS
Zoro #
G1817993
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Storeroom Handlesets Bright Chrome
Location Type
Commercial
Grade
Commercial
Finish
Bright Chrome
Series
Estate
Backset
2-3/4" Backset
Features
Right Hand Reverse
Strike Type
ASA Strike
Material
Brass
Function
Storeroom
Color
Bright Chrome
Strike
ASA Strike

Description

Item Storeroom Handlesets Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.