Zoro Homepage

Storeroom Handlesets Lifetime Brass

  • Mfr # G6065.003.RLS

  • Zoro # G1818072


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Location Type
Commercial
Grade
Commercial
Finish
Brass
Series
Estate
Backset
2-3/4" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6065.003.RLS
Zoro #
G1818072
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Storeroom Handlesets Lifetime Brass
Location Type
Commercial
Grade
Commercial
Finish
Brass
Series
Estate
Backset
2-3/4" Backset
Strike Type
ASA Strike
Features
Right Hand
Strike
ASA Strike
Material
Brass
Color
Lifetime Brass
Function
Storeroom

Description

Item Storeroom Handlesets Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.