Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storeroom Handlesets Lifetime Brass

  • Mfr # G6365.003.L

  • Zoro # G1818124


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Closet
Location Type
Commercial
Grade
Commercial
Finish
Brass
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6365.003.L
Zoro #
G1818124
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Storeroom Handlesets Lifetime Brass
Lockset Function
Closet
Location Type
Commercial
Grade
Commercial
Finish
Brass
Series
Estate
Backset
2-1/2" Backset
Features
Left Hand
Strike Type
ASA Strike
Color
Lifetime Brass
Function
Storeroom
Material
Brass
Strike
ASA Strike

Description

Item Storeroom Handlesets Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.