Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storeroom Handlesets Lifetime Brass

  • Mfr # G6365.003.RRLS

  • Zoro # G1818255


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Location Type
Commercial
Grade
Commercial
Finish
Brass
Features
Right Hand Reverse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G6365.003.RRLS
Zoro #
G1818255
UPC #
-
Country of Origin
China

Details

Item
Storeroom Handlesets Lifetime Brass
Lockset Function
Storeroom
Location Type
Commercial
Grade
Commercial
Finish
Brass
Features
Right Hand Reverse

Description

Item Storeroom Handlesets Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.