Storeroom Handlesets Lifetime Bright Nickel
Mfr # G6390.055.LRLS
Zoro # G1818422
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Location Type
Commercial
Grade
Commercial
Finish
Bright Nickel
Features
Left Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G6390.055.LRLS
Zoro #
G1818422
UPC #
-
Country of Origin
China
Details
Item
Storeroom Handlesets Lifetime Bright Nic
Lockset Function
Storeroom
Location Type
Commercial
Grade
Commercial
Finish
Bright Nickel
Features
Left Hand Reverse
Product Type
Door
Description
Item Storeroom Handlesets Lifetime Bright Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.