Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumbturn Thumbturn Lifetime Brass

  • Mfr # MP004.003.AIN6X

  • Zoro # G1979809


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Lifetime Brass
Material
Brass
Function
Thumbturn
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP004.003.AIN6X
Zoro #
G1979809
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Thumbturn Thumbturn Lifetime Brass
Series
Estate
Color
Lifetime Brass
Material
Brass
Function
Thumbturn
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Thumbturn Thumbturn Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.