Zoro Homepage

Thumbturn Thumbturn Oil Rubbed Bronze

  • Mfr # MP002.102.AIN6

  • Zoro # G2272451


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Series
Estate
Function
Thumbturn
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP002.102.AIN6
Zoro #
G2272451
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Thumbturn,Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Series
Estate
Function
Thumbturn
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Thumbturn,Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.