Thumbturn Thumbturn Oil Rubbed Bronze
Mfr # MP002.102.AIN6X
Zoro # G2272415
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Function
Thumbturn
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP002.102.AIN6X
Zoro #
G2272415
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Item
Thumbturn,Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Function
Thumbturn
Material
Brass
Description
Thumbturn,Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.