Thumbturn Thumbturn Unlacquered Brass
Mfr # MP013.031.AIN3X
Zoro # G2275139
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Function
Thumbturn
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP013.031.AIN3X
Zoro #
G2275139
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Thumbturn,Unlacquered Brass
Series
Estate
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Function
Thumbturn
Material
Brass
Description
Thumbturn,Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.