
TK007 Unlacquered Brass Turns Unlacquered Brass
Mfr # TK007.031
Zoro # G2277035
product price: $58.15
/eaKey Features
Material
Brass
Series
Estate
Color
Unlacquered Brass
Height
0.25
Width
1.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK007.031
Zoro #
G2277035
UPC #
-
Country of Origin
China
Dimensions
Height
0.25
Width
1.5
Length
2.5
Details
Material
Brass
Series
Estate
Color
Unlacquered Brass
Item
Unlacquered Brass Turns Unlacquere
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Unlacquered Brass Turns Unlacquere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.