Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TK009 Hollywood Hills Unlacquered Brass Turns Unlacquered Brass

  • Mfr # TK009.031

  • Zoro # G2062214


product price: $58.15
/ea

Key Features

Material
Brass
Series
Estate
Color
Unlacquered Brass
Height
0
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK009.031
Zoro #
G2062214
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Material
Brass
Series
Estate
Color
Unlacquered Brass
Item
Hollywood Hills,Unlacquered Brass

Description

Hollywood Hills,Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.