Shop BALDWIN
See all product information
Create Account
Tremont Full Escutcheon Emergency Egress Single Cylinder Tubular Handleset with 5069
- Mfr # 85342031ENTR
- Zoro # G015546446
product price:Â
$
915.20
/ea
Free Shipping & Returns
Key Features
Finish
Unlacquered Brass
Series
Estate
Handle Length
26.2 in
Material
Brass
Height
5.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85342031ENTR
- Zoro #
- G015546446
- UPC #
- 723079539935
- Country of Origin
- Mexico
- Finish
- Unlacquered Brass
- Series
- Estate
- Color
- Unlacquered Brass
- Material
- Brass
Dimensions
- Handle Length
- 26.2 in
- Height
- 5.7 in
- Width
- 10.3 in
Description
When people say its lonely at the top, theyre definitely not talking about Baldwin Estate. This impressive top-of-the-line portfolio comes with plenty of company; everyone wants it. Estate includes seemingly infinite possibilities, elegant finishes and exclusive, custom styles. Estate is quality that feels custom-made, because it is.. Baldwin Tremont Full Escutcheon Emergency Egress Single Cylinder Tubular Handleset with 5069 Knob Unlacquered Brass Finish - Baldwin Quickship Item *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.