
Tremont Full Escutcheon Emergency Egress Single Cylinder Tubular Handleset with 5069
Mfr # 85342112ENTR
Zoro # G015546323
product price:Â $915.20
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Estate
Handle Length
25.9 in
Width
10.6 in
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85342112ENTR
Zoro #
G015546323
UPC #
723079540252
Country of Origin
Mexico
Dimensions
Handle Length
25.9 in
Width
10.6 in
Height
5.3 in
Details
Finish
Venetian Bronze
Series
Estate
Color
Venetian Bronze
Material
Brass
Description
When people say its lonely at the top, theyre definitely not talking about Baldwin Estate. This impressive top-of-the-line portfolio comes with plenty of company; everyone wants it. Estate includes seemingly infinite possibilities, elegant finishes and exclusive, custom styles. Estate is quality that feels custom-made, because it is.. Baldwin Tremont Full Escutcheon Emergency Egress Single Cylinder Tubular Handleset with 5069 Knob Venetian Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.