Tremont / Republic Antique Brass Handlesets Antique Brass
Mfr # 6796.050.KN
Zoro # G2276904
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Antique Brass
Series
Estate
Style
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6796.050.KN
Zoro #
G2276904
UPC #
00723079190884
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Tremont / Republic Antique Brass Handles
Location Type
Interior
Material
Brass
Finish
Antique Brass
Series
Estate
Style
Knob
Color
Antique Brass
Description
Item Tremont / Republic Antique Brass Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.