Tremont / Republic Life Bright Nickel Hsets Life Bright Nickel
Mfr # 6796.055.KT
Zoro # G2277385
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Bright Nickel
Series
Estate
Color
Lifetime Bright Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6796.055.KT
Zoro #
G2277385
UPC #
-
Country of Origin
China
Dimensions
Width
4.7244
Height
2.9921
Length
14.252
Details
Item
Tremont / Republic Life Bright Nickel Hs
Location Type
Interior
Material
Brass
Finish
Bright Nickel
Series
Estate
Color
Lifetime Bright Nickel
Description
Item Tremont / Republic Life Bright Nickel Hs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.