Tremont / Republic Oil Rubbed Bronze Handlesets Oil Rubbed Bronze

  • Mfr # 6796.102.KN

  • Zoro # G2277394


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Oil Rubbed Bronze
Length
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6796.102.KN
Zoro #
G2277394
UPC #
00723079191065
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Tremont / Republic Oil Rubbed Bronze Han
Material
Brass
Series
Estate
Color
Oil Rubbed Bronze

Description

Item Tremont / Republic Oil Rubbed Bronze Han

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.