Tremont / Republic Oil Rubbed Bronze Handlesets Oil Rubbed Bronze
Mfr # 6796.102.KT
Zoro # G2277455
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6796.102.KT
Zoro #
G2277455
UPC #
-
Country of Origin
China
Dimensions
Width
4.7
Length
14
Height
3
Details
Item
Tremont / Republic Oil Rubbed Bronze Han
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Description
Item Tremont / Republic Oil Rubbed Bronze Han
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.