Tremont / Republic Satin Brass Brown Hsets Satin Brass Brown
Mfr # 6796.060.KN
Zoro # G1864272
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Satin Brass and Brown
Series
Estate
Style
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6796.060.KN
Zoro #
G1864272
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Item
Tremont / Republic Satin Brass Brown Hse
Location Type
Interior
Material
Brass
Finish
Satin Brass and Brown
Series
Estate
Style
Knob
Color
Satin Brass and Brown
Description
Item Tremont / Republic Satin Brass Brown Hse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.