
Tremont / Republic Unlacquered Brass Handlesets Unlacquered Brass
Mfr # 6796.031.KC
Zoro # G2277403
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Unlacquered Brass
Series
Estate
Weight
1.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6796.031.KC
Zoro #
G2277403
UPC #
-
Country of Origin
China
Dimensions
Height
1.1811
Width
3.7008
Length
13.622
Details
Item
Tremont / Republic Unlacquered Brass Han
Location Type
Interior
Material
Brass
Finish
Unlacquered Brass
Series
Estate
Weight
1.7
Color
Unlacquered Brass
Description
Item Tremont / Republic Unlacquered Brass Han
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.