Zoro Homepage

Tremont / Republic Unlacquered Brass Handlesets Unlacquered Brass

  • Mfr # 6796.031.KT

  • Zoro # G2062442


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Length
14.1732
Height
2.8346
Color
Unlacquered Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6796.031.KT
Zoro #
G2062442
UPC #
-
Country of Origin
China

Dimensions

Length
14.1732
Height
2.8346
Width
4.7244

Details

Item
Tremont / Republic Unlacquered Brass Han
Material
Brass
Series
Estate
Color
Unlacquered Brass

Description

Item Tremont / Republic Unlacquered Brass Han

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.