This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6508.003.KN
Zoro #
G2277729
UPC #
-
Country of Origin
China
Dimensions
Length
11.8
Width
3.2
Height
1
Details
Series
Estate
Style
Knob
Finish
Brass
Item
Trenton Lifetime Brass Handlesets Lifeti
Weight
0.3
Color
Lifetime Brass
Material
Brass
Description
Item Trenton Lifetime Brass Handlesets Lifeti
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.