
Unlacquered Brass Cremone Bolts Unlacquered Brass
Mfr # 8105.031.R8LK
Zoro # G2062704
product price: $1,260.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Height
4.1
Length
6.7
Width
5.4
Fastener Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8105.031.R8LK
Zoro #
G2062704
UPC #
-
Country of Origin
China
Dimensions
Height
4.1
Length
6.7
Width
5.4
Details
Item
Unlacquered Brass Cremone Bolts Unlacque
Material
Brass
Fastener Thread Direction
Right Hand
Basic Material
Brass
Fastener Finish
Unlacquered Brass
Weight
6.3
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Strike Type
Angle, Universal, and Mortise Strike
Series
Estate
Description
Unlacquered Brass Cremone Bolts Unlacque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.