Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unlacquered Brass Cylinders Unlacquered Brass

  • Mfr # 8314.031

  • Zoro # G2278015


product price: $24.29
/ea

Key Features

Series
Estate
Color
Unlacquered Brass
Material
Brass
Width
2.4
Height
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8314.031
Zoro #
G2278015
UPC #
00723079240466
Country of Origin
China

Dimensions

Width
2.4
Height
1.3
Length
4

Details

Item
Unlacquered Brass Cylinders Unlacquered
Series
Estate
Color
Unlacquered Brass
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Unlacquered Brass Cylinders Unlacquered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.