Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unlacquered Brass Cylinders Unlacquered Brass

  • Mfr # 8325.031

  • Zoro # G1864491


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Finish
Unlacquered Brass
Series
Estate
Material
Brass
Width
1.7
Height
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8325.031
Zoro #
G1864491
UPC #
-
Country of Origin
China

Dimensions

Width
1.7
Height
1.7
Length
4.1

Details

Item
Unlacquered Brass Cylinders Unlacquered
Finish
Unlacquered Brass
Series
Estate
Material
Brass
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Unlacquered Brass Cylinders Unlacquered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.