Unlacquered Brass Deadbolts Unlacquered Brass
Mfr # 8320.031.EMHT
Zoro # G2278094
product price: $89.69
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Width
0
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8320.031.EMHT
Zoro #
G2278094
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Item
Unlacquered Brass Deadbolts Unlacquered
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Material
Brass
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Unlacquered Brass Deadbolts Unlacquered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.