Zoro Homepage

Unlacquered Brass Keys and Keying Unlacquered Brass

  • Mfr # 6703.031

  • Zoro # G1864519


product price: $58.15
/ea

Key Features

Material
Brass
Height
0.25
Weight
0.5
Width
0.25
Color
Unlacquered Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6703.031
Zoro #
G1864519
UPC #
-
Country of Origin
China

Dimensions

Height
0.25
Width
0.25

Details

Item
Unlacquered Brass Keys and Keying Unlacq
Material
Brass
Weight
0.5
Color
Unlacquered Brass

Description

Item Unlacquered Brass Keys and Keying Unlacq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.