Zoro Homepage

Unlacquered Brass Kits Unlacquered Brass

  • Mfr # 5399.031.A

  • Zoro # G2062740


product price: $74.99
/ea

Key Features

Finish
Unlacquered Brass
Material
Brass / Steel
Product Type
Kit
Series
Estate
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5399.031.A
Zoro #
G2062740
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Unlacquered Brass Kits Unlacquered Brass
Finish
Unlacquered Brass
Material
Brass / Steel
Product Type
Kit
Series
Estate
Color
Unlacquered Brass
Function
Single Cylinder

Description

Item Unlacquered Brass Kits Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.