Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unlacquered Brass Latches Unlacquered Brass

  • Mfr # 5510.031.0030

  • Zoro # G1864595


product price: $17.79
/ea

Key Features

Catch/Latch Material
Brass
Color
Unlacquered Brass
Length
3.8
Width
2.2
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510.031.0030
Zoro #
G1864595
UPC #
-
Country of Origin
China

Dimensions

Length
3.8
Width
2.2
Height
0.5

Details

Catch/Latch Material
Brass
Color
Unlacquered Brass
Material
Brass
Item
Latches,Unlacquered Brass
Weight
0.04

Description

Latches,Unlacquered Brass, Catch/Latch Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.