Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unlacquered Brass Mounting Hardware Unlacquered Brass

  • Mfr # 8440.031.001

  • Zoro # G2278295


product price: $26.65
/ea

Key Features

Material
Steel
Weight
0.3
Width
3.4646
Color
Unlacquered Brass
Length
3.5433
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440.031.001
Zoro #
G2278295
UPC #
-
Country of Origin
China

Dimensions

Width
3.4646
Length
3.5433
Height
1.1811

Details

Material
Steel
Item
Unlacquered Brass Mounting Hardware Unla
Weight
0.3
Color
Unlacquered Brass

Description

Unlacquered Brass Mounting Hardware Unla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.