Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unlacquered Brass Mounting Hardware Unlacquered Brass

  • Mfr # 8440.031.002

  • Zoro # G2278340


product price: $26.65
/ea

Key Features

Material
Steel
Length
4.9
Width
3.4
Weight
0.1
Color
Unlacquered Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8440.031.002
Zoro #
G2278340
UPC #
00829846263475
Country of Origin
China

Dimensions

Length
4.9
Width
3.4
Height
0.9

Details

Material
Steel
Item
Unlacquered Brass Mounting Hardware Unla
Weight
0.1
Color
Unlacquered Brass

Description

Unlacquered Brass Mounting Hardware Unla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.