
Unlacquered Brass Mounting Hardware Unlacquered Brass
Mfr # 8440.031.003
Zoro # G2278359
product price: $26.65
/eaKey Features
Material
Steel
Weight
0.1
Width
1
Length
1
Color
Unlacquered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8440.031.003
Zoro #
G2278359
UPC #
-
Country of Origin
China
Dimensions
Width
1
Length
1
Height
0.1
Details
Material
Steel
Item
Unlacquered Brass Mounting Hardware Unla
Weight
0.1
Color
Unlacquered Brass
Description
Unlacquered Brass Mounting Hardware Unla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.