
Unlacquered Brass Pocket Door Locks Unlacquered Brass
Mfr # 8603.031
Zoro # G2062713
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Mounting
Door
Material
Brass
Finish
Unlacquered Brass
Color
Unlacquered Brass
Type
Pocket Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8603.031
Zoro #
G2062713
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Mounting
Door
Material
Brass
Finish
Unlacquered Brass
Color
Unlacquered Brass
Item
Unlacquered Brass Pocket Door Locks Unla
Type
Pocket Door
Weight
0
Function
Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Unlacquered Brass Pocket Door Locks Unla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.