Unlacquered Brass Rim Locks Unlacquered Brass
Mfr # 5602.031.LR
Zoro # G1864640
product price: $1,349.60
/ea
Free Shipping & Returns
Key Features
Finish
Unlacquered Brass
Material
Brass
Backset
2-3/4" Backset
Series
Estate
Function
Privacy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5602.031.LR
Zoro #
G1864640
UPC #
00829846104471
Country of Origin
China
Dimensions
Width
5.8
Length
8.6
Height
5.5
Details
Finish
Unlacquered Brass
Material
Brass
Backset
2-3/4" Backset
Item
Unlacquered Brass Rim Locks Unlacquered
Series
Estate
Function
Privacy
Color
Unlacquered Brass
Strike Type
4-3/4" x 7/8" x 1-5/8"
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Unlacquered Brass Rim Locks Unlacquered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.