Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unlacquered Brass Rosettes Unlacquered Brass

  • Mfr # 5626.031.RSKC

  • Zoro # G2278392


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Length
0
Width
0
Material
Brass
Color
Unlacquered Brass
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5626.031.RSKC
Zoro #
G2278392
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Item
Unlacquered Brass Rosettes Unlacquered B
Material
Brass
Color
Unlacquered Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Unlacquered Brass Rosettes Unlacquered B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.