Zoro Homepage

Unlacquered Brass Rosettes Unlacquered Brass

  • Mfr # 5674.031.LSKC

  • Zoro # G1864729


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Length
0
Width
0
Material
Brass
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5674.031.LSKC
Zoro #
G1864729
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Item
Unlacquered Brass Rosettes Unlacquered B
Material
Brass
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate

Description

Unlacquered Brass Rosettes Unlacquered B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.