Zoro Homepage

Unlacquered Brass Rosettes Unlacquered Brass

  • Mfr # 8090.031

  • Zoro # G2062871


product price: $26.65
/ea

Key Features

Length
4.8
Width
2.8
Material
Brass
Color
Unlacquered Brass
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8090.031
Zoro #
G2062871
UPC #
-
Country of Origin
China

Dimensions

Length
4.8
Width
2.8
Height
1

Details

Item
Unlacquered Brass Rosettes Unlacquered B
Material
Brass
Color
Unlacquered Brass
Weight
0.12
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Unlacquered Brass Rosettes Unlacquered B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.