Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unlacquered Brass Strikes Unlacquered Brass

  • Mfr # 5671.031

  • Zoro # G2278480


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Length
0
Width
0
Color
Unlacquered Brass
Material
Brass
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5671.031
Zoro #
G2278480
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Color
Unlacquered Brass
Material
Brass
Series
Estate
Item
Strikes,Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Strikes,Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.