Zoro Homepage

Unlacquered Brass Strikes Unlacquered Brass

  • Mfr # 6039.031.L214

  • Zoro # G2278654


product price: $92.80
/ea
Free Shipping & Returns

Key Features

Strike Type
ASA Strike
Finish
Unlacquered Brass
Length
7
Width
3.2
Color
Unlacquered Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6039.031.L214
Zoro #
G2278654
UPC #
-
Country of Origin
China

Dimensions

Length
7
Width
3.2
Height
1.8

Details

Strike Type
ASA Strike
Finish
Unlacquered Brass
Color
Unlacquered Brass
Material
Brass
Series
Estate
Item
Strikes,Unlacquered Brass
Weight
0.5
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Strikes,Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.