
Utility Room Handlesets Antique Brass
Mfr # 6066.050.R
Zoro # G2278934
product price: $488.80
/ea
Free Shipping & Returns
Key Features
Lockset Function
Utility Room
Finish
Antique Brass
Series
Estate
Backset
2-3/4" Backset
Lockset Handle Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6066.050.R
Zoro #
G2278934
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Utility Room Handlesets,Antique Brass
Lockset Function
Utility Room
Finish
Antique Brass
Series
Estate
Backset
2-3/4" Backset
Lockset Handle Type
Knob
Strike Type
Electric
Style
Right Hand
Function
Utility Room
Color
Antique Brass
Material
Brass / Steel
Description
Item Utility Room Handlesets,Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.