
Utility Room Handlesets Bright Chrome
Mfr # 6065.260.LLS
Zoro # G1865164
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Utility Room
Series
Estate
Backset
2-3/4" Backset
Length
9.1
Function
Utility Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6065.260.LLS
Zoro #
G1865164
UPC #
-
Country of Origin
China
Dimensions
Length
9.1
Height
1.8
Width
4.6
Details
Item
Utility Room Handlesets,Bright Chrome
Lockset Function
Utility Room
Series
Estate
Backset
2-3/4" Backset
Function
Utility Room
Color
Bright Chrome
Material
Brass / Steel
Description
Item Utility Room Handlesets,Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.