Zoro Homepage

Utility Room Handlesets Lifetime Brass

  • Mfr # 6065.003.RRLS

  • Zoro # G2063203


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/4" Backset
Width
0
Function
Utility Room
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6065.003.RRLS
Zoro #
G2063203
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Utility Room Handlesets,Lifetime Brass
Series
Estate
Backset
2-3/4" Backset
Function
Utility Room
Color
Lifetime Brass
Material
Brass / Steel

Description

Item Utility Room Handlesets,Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.