Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Room Handlesets Lifetime Brass

  • Mfr # 6066.003.LLS

  • Zoro # G1865289


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Lockset Function
Utility Room
Finish
Brass
Series
Estate
Backset
2-3/4" Backset
Lockset Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6066.003.LLS
Zoro #
G1865289
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Utility Room Handlesets,Lifetime Brass
Lockset Function
Utility Room
Finish
Brass
Series
Estate
Backset
2-3/4" Backset
Lockset Handle Type
Lever
Strike Type
Electric
Style
Left Hand
Material
Brass / Steel
Color
Lifetime Brass
Weight
3
Function
Utility Room

Description

Item Utility Room Handlesets,Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.