
Utility Room Handlesets Lifetime Brass
Mfr # 6066.003.RLS
Zoro # G1865261
product price: $488.80
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entrance
Finish
Brass
Series
Estate
Backset
2-3/4" Backset
Strike Type
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6066.003.RLS
Zoro #
G1865261
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Utility Room Handlesets,Lifetime Brass
Lockset Function
Entrance
Finish
Brass
Series
Estate
Backset
2-3/4" Backset
Strike Type
Electric
Style
Right Hand
Lockset Handle Type
Lever
Weight
3
Color
Lifetime Brass
Material
Brass / Steel
Function
Utility Room
Description
Item Utility Room Handlesets,Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.