
Utility Room Handlesets Lifetime Bright Nickel
Mfr # 6066.055.RLS
Zoro # G2063230
product price: $488.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/4" Backset
Color
Lifetime Bright Nickel
Material
Brass / Steel
Weight
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6066.055.RLS
Zoro #
G2063230
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Item
Utility Room Handlesets,Lifetime Bright
Series
Estate
Backset
2-3/4" Backset
Color
Lifetime Bright Nickel
Material
Brass / Steel
Weight
3
Function
Utility Room
Description
Item Utility Room Handlesets,Lifetime Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.