Utility Room Handlesets Lifetime Satin Brass
Mfr # 6065.044.LLS
Zoro # G2063249
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Finish
Satin Brass
Series
Estate
Backset
2-3/4" Backset
Style
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6065.044.LLS
Zoro #
G2063249
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Utility Room Handlesets,Lifetime Satin B
Location Type
Interior
Finish
Satin Brass
Series
Estate
Backset
2-3/4" Backset
Style
Left Hand
Lockset Handle Type
Lever
Function
Utility Room
Material
Brass / Steel
Color
Lifetime Satin Brass
Description
Item Utility Room Handlesets,Lifetime Satin B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.