
Utility Room Handlesets Oil Rubbed Bronze
Mfr # 6065.102.LLS
Zoro # G2279573
product price: $430.40
/ea
Free Shipping & Returns
Key Features
Lockset Function
Utility Room
Location Type
Interior
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6065.102.LLS
Zoro #
G2279573
UPC #
-
Country of Origin
China
Dimensions
Height
1.1
Length
8.5
Width
4.3
Details
Item
Utility Room Handlesets,Oil Rubbed Bronz
Lockset Function
Utility Room
Location Type
Interior
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
Style
Left Hand
Lockset Handle Type
Lever
Color
Oil Rubbed Bronze
Material
Brass / Steel
Weight
3.1
Function
Utility Room
Description
Item Utility Room Handlesets,Oil Rubbed Bronz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.