Zoro Homepage

Utility Room Handlesets Oil Rubbed Bronze

  • Mfr # 6066.102.L

  • Zoro # G2279479


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Lockset Function
Entrance
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
Strike Type
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6066.102.L
Zoro #
G2279479
UPC #
-
Country of Origin
China

Dimensions

Height
1.7
Width
4.6
Length
9.1

Details

Item
Utility Room Handlesets,Oil Rubbed Bronz
Lockset Function
Entrance
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
Strike Type
Electric
Style
Left Hand
Lockset Handle Type
Knob
Function
Utility Room
Material
Brass / Steel
Color
Oil Rubbed Bronze

Description

Item Utility Room Handlesets,Oil Rubbed Bronz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.