
Utility Room Handlesets Oil Rubbed Bronze
Mfr # 6066.102.R
Zoro # G1865541
product price: $488.80
/ea
Free Shipping & Returns
Key Features
Lockset Function
Utility Room
Series
Estate
Backset
2-3/4" Backset
Material
Brass / Steel
Height
1.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6066.102.R
Zoro #
G1865541
UPC #
-
Country of Origin
China
Dimensions
Height
1.4
Length
8.9
Width
4.5
Details
Item
Utility Room Handlesets,Oil Rubbed Bronz
Lockset Function
Utility Room
Series
Estate
Backset
2-3/4" Backset
Material
Brass / Steel
Weight
0.9
Color
Oil Rubbed Bronze
Function
Utility Room
Description
Item Utility Room Handlesets,Oil Rubbed Bronz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.